Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Graduation Line Etched through Vertical Red Stripe


Calibrated “To Contain” within Class A tolerances

Manufacturer: kimble™  K2801350

 View more versions of this product

Catalog No. 10-248B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Calibration To contain
Height (English) With Closure 5.8 in.
Material Borosilicate Glass
Stopper Number 9
Capacity (Metric) 50mL
Tolerance ±0.05mL
Stopper Material Glass
Graduated Yes
Height (Metric) With Closure 14.8cm