Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Detachable Side Arm


Detachable plastic side arm secured by neoprene grommet

Manufacturer: kimble™  K270652000

 View more versions of this product

Catalog No. 10-181-5D

  • / Case
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (Metric) 2000mL
Diameter (Metric) Outer Widest 16.8cm
Height (English) 11.8 in.
Height (Metric) 30cm
Subdivision 200mL
Diameter (English) Outer Widest 6.6 in.
Graduation Range 600 to 2000mL
Includes Detachable side arm
Stopper Number 9
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101815D

Item Mfr. No. Item Description Price Per Unit Quantity