Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Detachable Side Arm


Detachable plastic side arm secured by neoprene grommet

Manufacturer: kimble™  K270651000

 View more versions of this product

Catalog No. 10-181-5C

  • / Pack of 2 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer Widest 5.3 in.
Height (English) 9.37 in.
Diameter (Metric) Outer Widest 13..5cm
Capacity (Metric) 1000mL
Graduation Range 300 to 1000mL
Height (Metric) 23.8cm
Subdivision 50mL
Includes Detachable side arm
Autoclavable Yes
Stopper Number 8
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101815C

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130M
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI8SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 12 Each for $22.41
Case of 30 Pack for $672.30