Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Detachable Side Arm


Detachable plastic side arm secured by neoprene grommet

Manufacturer: kimble™  K27065500

 View more versions of this product

Catalog No. 10-181-5B

  • / Pack of 2 Each
  • / Case of 9 Pack
 

Description & Specifications

Specifications

Stopper Number 7
Diameter (Metric) Outer Widest 10.4cm
Subdivision 50mL
Height (Metric) 19cm
Includes Detachable side arm
Height (English) 7.48 in.
Capacity (Metric) 500mL
Autoclavable Yes
Diameter (English) Outer Widest 4.09 in.
Graduation Range 150 to 500mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101815B

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75