Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Detachable Side Arm


Detachable plastic side arm secured by neoprene grommet

Manufacturer: kimble™  K27065250

 View more versions of this product

Catalog No. 10-181-5A

  • / Pack of 2 Each
  • / Case of 9 Pack
 

Description & Specifications

Specifications

Subdivision 25mL
Autoclavable Yes
Height (Metric) 16.3cm
Capacity (Metric) 250mL
Diameter (English) Outer Widest 3.26 in.
Graduation Range 50 to 250mL
Height (English) 6.4 in.
Stopper Number 6
Diameter (Metric) Outer Widest 8.3cm
Includes Detachable side arm
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 101815A

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130J
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
6M290
Available in a variety of sizes ranging from 000 through 16 Pack of 20 Each for $27.07
Case of 5 Pack for $135.35