Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F50

 View more versions of this product

Catalog No. 10-208F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 9
Height (English) With Closure 5.8 in.
Material Borosilicate Glass
Height (Metric) With Closure 14.8cm
Capacity (Metric) 50mL
Tolerance ±0.05mL
Closure Color Black
Stopper Material PTFE
Calibration To contain