Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F25

 View more versions of this product

Catalog No. 10-208E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Stopper Material PTFE
Height (English) With Closure 4.64 in.
Closure Color Black
Height (Metric) With Closure 11.8cm
Calibration To contain
Tolerance ±0.03mL
Stopper Number 9
Material Borosilicate Glass