Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F10

 View more versions of this product

Catalog No. 10-208D

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Number 9
Height (Metric) With Closure 10.3cm
Calibration To contain
Capacity (Metric) 10mL
Stopper Material PTFE
Tolerance ±0.02mL
Closure Color Black
Material Borosilicate Glass
Height (English) With Closure 4.05 in.