Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F5

 View more versions of this product

Catalog No. 10-208C

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 5mL
Closure Color Black
Stopper Material PTFE
Stopper Number 9
Tolerance ±0.02mL
Height (Metric) With Closure 9.4cm
Height (English) With Closure 3.7 in.
Material Borosilicate Glass
Calibration To contain