Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F2

 View more versions of this product

Catalog No. 10-208B

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Material PTFE
Calibration To contain
Closure Color Gray
Capacity (Metric) 2mL
Stopper Number 8
Tolerance ±0.015mL
Material Borosilicate Glass
Height (English) With Closure 5 in.
Height (Metric) With Closure 12.7cm