missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers
Calibrated “To Contain”
Supplier: DWK Life Sciences 28014F1000
Description
- Marking spot on 10mL and larger sizes
- The 2mL size is test-tube shaped; all other sizes are conventional flask shape
- Tolerances specified in Class A Tolerances chart
- Stopper standard tapersizes: 9 (2, 5, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)
Compliance
Designed from ASTM™ Specification E 288, Class A unserialized requirements
Specifications
Calibrated To Contain | |
PTFE | |
Borosilicate Glass | |
33.8 cm | |
±0.20 |
Yellow | |
1000 mL | |
13.3 in. | |
±0.3 mL |