Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F100

 View more versions of this product

Catalog No. 10-208G

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 13
Calibration To contain
Capacity (Metric) 100mL
Closure Color Orange
Stopper Material PTFE
Tolerance ±0.08mL
Height (Metric) With Closure 18cm
Height (English) With Closure 7.08 in.
Material Borosilicate Glass