Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F2000

 View more versions of this product

Catalog No. 10-208M

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Stopper Material PTFE
Closure Color Red
Tolerance ±0.5mL
Height (Metric) With Closure 39.2cm
Material Borosilicate Glass
Stopper Number 27
Height (English) With Closure 15.4 in.
Capacity (Metric) 2000mL
Calibration To contain