Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers


Calibrated “To Contain”

Manufacturer: kimble™  K28014F500

 View more versions of this product

Catalog No. 10-208K

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Number 19
Capacity (Metric) 500mL
Calibration To contain
Tolerance ±0.2mL
Height (Metric) With Closure 28.7cm
Closure Color Green
Stopper Material PTFE
Material Borosilicate Glass
Height (English) With Closure 11.29 in.