Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filtering Flasks with Side Arm


Heavy walled with graduated scale, side tubulation, tooled neck

Manufacturer: kimble™  K270602000

 View more versions of this product

Catalog No. 10-181G

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Certifications/Compliance ASTM E1406, Type II, Class I
Diameter (English) Outer Widest 6.6 in.
Diameter (Metric) Outer Widest 16.8cm
Graduation Range 600 to 2000mL
Height (English) 11.8 in.
Height (Metric) 30cm
Stopper Number 9
Subdivision 100mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10181G

Item Mfr. No. Item Description Price Per Unit Quantity