Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filtering Flasks with Side Arm


Heavy walled with graduated scale, side tubulation, tooled neck

Manufacturer: kimble™  K270604000

 View more versions of this product

Catalog No. 10-181H

  • / Case
 

Description & Specifications

Specifications

Graduation Range 1000 to 4000mL
Subdivision 250mL
Material Borosilicate Glass
Height (Metric) 38cm
Certifications/Compliance ASTM E1406, Type II, Class I
Diameter (English) Outer Widest 8.18 in.
Height (English) 14.96 in.
Capacity (Metric) 4000mL
Stopper Number 12
Diameter (Metric) Outer Widest 20.8cm