Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filtering Flasks with Side Arm


Heavy walled with graduated scale, side tubulation, tooled neck

Manufacturer: kimble™  K27060500

 View more versions of this product

Catalog No. 10-181E

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Stopper Number 7
Capacity (Metric) 500mL
Subdivision 50mL
Height (English) 7.48 in.
Material Borosilicate Glass
Height (Metric) 19cm
Diameter (Metric) Outer Widest 10.4cm
Certifications/Compliance ASTM E1406, Type II, Class I
Diameter (English) Outer Widest 4.09 in.
Graduation Range 150 to 500mL
Accessories

Accessories for Catalog Number: 10181E

Item Mfr. No. Item Description Price Per Unit Quantity  
14-130L
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI7SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 15 Each for $22.41
Case of 30 Pack for $672.30
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75