Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filtering Flasks with Side Arm


Heavy walled with graduated scale, side tubulation, tooled neck

Manufacturer: kimble™  K2706050

 View more versions of this product

Catalog No. 10-181B

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E1406, Type II, Class I
Graduation Range 20 to 50mL
Diameter (Metric) Outer Widest 4.8cm
Capacity (Metric) 50mL
Subdivision 10mL
Height (Metric) 8.1cm
Height (English) 3.18 in.
Stopper Number 4
Diameter (English) Outer Widest 1.88 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 10181B

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130F
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI4SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 33 Each for $22.41
Case of 30 Pack for $672.30