Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filtering Flasks with Side Arm


Heavy walled with graduated scale, side tubulation, tooled neck

Manufacturer: kimble™  K2706025

 View more versions of this product

Catalog No. 10-181A

  • / Pack of 6 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Subdivision 5mL
Height (Metric) 7.4cm
Certifications/Compliance ASTM E1406, Type II, Class I
Capacity (Metric) 25mL
Graduation Range 5 to 25mL
Material Borosilicate Glass
Diameter (Metric) Outer Widest 4cm
Height (English) 2.9 in.
Stopper Number 3
Diameter (English) Outer Widest 1.57 in.
Accessories

Accessories for Catalog Number: 10181A

Item Mfr. No. Item Description Price Per Unit Quantity  
05-888-107
Fisherbrand™ Filter Adapters
bal supply llc
1010AS*
Eliminates boring of special size holes in rubber stoppers Pack for $44.63
Case of 25 Pack for $1,115.75
14-130E
Fisherbrand™ Solid Rubber Stoppers
fisherbrand™
JUI3SOL
Available in a variety of sizes ranging from 000 through 16 Pack of 39 Each for $22.41
Case of 30 Pack for $672.30