Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filling Funnels


Fire-polished edges reduce chipping

Manufacturer: kimble™  K29020100

 View more versions of this product

Catalog No. 10-346-5C

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (Metric) Top 10cm
Material Borosilicate Glass
Length (Metric) Stem 3.5cm
Length (English) Stem 1.37 in.
Diameter (English) Top 3.93 in.
Diameter (Metric) Stem 1.8cm
Diameter (English) Stem 0.7 in.