Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Filling Funnels


Fire-polished edges reduce chipping

Manufacturer: kimble™  K2902060

 View more versions of this product

Catalog No. 10-346-5A

  • / Pack of 6 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (English) Stem 0.51 in.
Certifications/Compliance ASTM E1095, Type I, Class A
Diameter (Metric) Top 6cm
Diameter (English) Top 2.36 in.
Length (Metric) Stem 3.5cm
Length (English) Stem 1.37 in.
Diameter (Metric) Stem 1.3cm
Material Borosilicate Glass