missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Erlenmeyer Flasks with Screw Caps

Plastic-coated for added safety

Manufacturer:  DWK Life Sciences KKC26720500

 View more versions of this product

Catalog No. 12-141-333



Includes: Blue caps and pour rings

Description

Description

Plastic-coated for added safety

  • KimCote™ plastic coating
  • Large openings and GL 45 threaded closures for easy access and tight sealing
  • Blue caps and clear pour rings included
  • Marking spots and scales are durable white ceramic enamel

Specifications

Specifications

Screw
Blue
Reverse metric scale graduations
500 mL
25 to 500 mL
16.5 cm
White Ceramic Enamel Marking
102 mm
Polypropylene
4.01 in.
Borosilicate Glass
6.5 in.
Clear pour rings
SDS
Documents