missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Distilling Apparatus Complete Assembly

Complete assembly

Manufacturer:  DWK Life Sciences K215001000

 View more versions of this product

Catalog No. 13-631-7



Includes:
  • 500 or 1000mL flat-bottom flask
  • Distillation head with a standard taper 19/38 joint stopper
  • Jacketed (200mm) Graham condenser with standard taper 19/38 top joint

Description

Description

Use to distill small amounts of water or in APHA Method 4500-NH3 for determining nitrogen (ammonia) in purified drinking water, natural water and highly purified wastewaters (concentration, <20μg/L)

Specifications

Specifications

33.81 oz.
USP Type I and ASTM E438, Type I, Class A
500 or 1000mL flat-bottom flask, distillation head with a 19/38 joint stopper, jacketed graham condenser with 19/38 top joint
27
Borosilicate Glass
33.81 oz., 1000mL
General purpose distillation and phenol distillation
19/38
1000mL
Distilling Apparatus
Documents