Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Desiccators with Detachable Stopcock Valve


Covers and bodies are interchangeable in same size

Manufacturer: kimble™  21200250*

 View more versions of this product

Catalog No. 08-632-6B

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 1.98 gal.
Capacity (Metric) 7.5L
Capacity 1.98 gal., 7.5L
Certifications/Compliance USP, ASTM E438
Diameter (English) Inner Tubing 0.31 in.
Includes 2mm detachable stopcock valve, neoprene grommet, hose connection to accept 0.31 in. I.D. flexible tubing
Size (English) Stopcock 0.07 in.
Size (Metric) Stopcock 0.2cm
Size Large
Diameter (Metric) Inner 25cm
Height (Metric) 33cm
Material Borosilicate Glass
Product Type Desiccator
Diameter (Metric) Inner Tubing 0.78cm
Diameter (Metric) Plate 23cm
Height (English) 12.99 in.
Quantity Each
Accessories

Accessories for Catalog Number: 086326B

Item Mfr. No. Item Description Price Per Unit Quantity