Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Desiccators with Detachable Stopcock Valve

Covers and bodies are interchangeable in same size

$1,543.02 - $1,543.02

Specifications

Certifications/Compliance USP, ASTM E438
Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.78cm
Material Borosilicate Glass
Product Type Desiccator
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Height (English) Price Quantity    

08-632-6B

 
kimble™
21200250*
1.98 gal. 12.99 in. Case for $1,543.02
Description & Specifications

Specifications

Certifications/Compliance USP, ASTM E438
Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 0.78cm
Material Borosilicate Glass
Product Type Desiccator
Quantity Each
Includes 2mm detachable stopcock valve, neoprene grommet, hose connection to accept 0.31 in. I.D. flexible tubing
Size Large
Size (English) Stopcock 0.07 in.
Size (Metric) Stopcock 0.2cm

  • Large size
  • Neoprene grommet
  • Stem is tooled with a hose connection to accept 0.312 in. I.D. flexible tubing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.