Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Crystallizing Dishes


Ideal for storage and crystallization

Manufacturer: kimble™  K2300015075

 View more versions of this product

Catalog No. 08-762-9

  • / Case of 8 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Height (English) 2.95 in.
Diameter (English) 5.9 in.
Capacity 40.58 oz., 1200mL
For Use With (Application) Storage and crystallization
Product Type Crystallizing Dish
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Height (Metric) 75mm
Capacity (Metric) 1200mL
Capacity (English) 40.58 oz.
Diameter (Metric) 150mm
Material Borosilicate Glass