Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Crystallizing Dishes


Ideal for storage and crystallization

Manufacturer: kimble™  230005035

 View more versions of this product

Catalog No. 08-762-5

  • / Case of 24 Each
 

Description & Specifications

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Bottom Shape Flat
Diameter (Metric) 50mm
Capacity (English) 1.69 oz.
Height (Metric) 35mm
Height (English) 1.37 in.
Capacity 1.69 oz., 50mL
For Use With (Application) Storage and crystallization
Product Type Crystallizing Dish
Capacity (Metric) 50mL
Material Borosilicate Glass
Diameter (English) 1.96 in.