Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Crystallizing Dishes


Ideal for storage and crystallization

Manufacturer: kimble™  K2300017090

 View more versions of this product

Catalog No. 08-762-10

  • / Case of 8 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity (English) 60.88 oz.
Capacity (Metric) 1800mL
Capacity 60.88 oz., 1800mL
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Diameter (English) 6.69 in.
Diameter (Metric) 170mm
For Use With (Application) Storage and crystallization
Height (English) 3.54 in.
Height (Metric) 90mm
Material Borosilicate Glass
Product Type Crystallizing Dish