Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Crystallizing Dishes


Ideal for storage and crystallization

Manufacturer: kimble™  2300010050

 View more versions of this product

Catalog No. 08-762-1

  • / Case of 18 Each
 

Description & Specifications

Specifications

Diameter (Metric) 100mm
Height (Metric) 50mm
Capacity (English) 11.5 oz.
Diameter (English) 3.93 in.
Capacity (Metric) 340mL
Capacity 11.5 oz., 340mL
For Use With (Application) Storage and crystallization
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Bottom Shape Flat
Product Type Crystallizing Dish
Material Borosilicate Glass
Height (English) 1.96 in.