Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500B125

 View more versions of this product

Catalog No. 10-200-32

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 125mL
Diameter (English) Outer 2.59 in.
Diameter (Metric) Outer 66mm
Graduation Marks Bright Blue Ceramic Enamel scale
Graduation Range 50 to 125mL
Graduation (Metric) 10mL
Height (English) 4.25 in.
Height (Metric) 10.8cm
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 5
Writing Surface Matte finish marking