Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500G50

 View more versions of this product

Catalog No. 10-200-29

  • / Case of 12 Each
 

Description & Specifications

Specifications

Stopper Material Rubber
Mouth Style Narrow
Graduation Range 20 to 50mL
Stopper Number 1
Graduation (Metric) 10mL
Capacity (Metric) 50mL
Graduation Marks Cool Green Ceramic Enamel scale
Diameter (Metric) Outer 50mm
Height (English) 3.07 in.
Diameter (English) Outer 1.96 in.
Writing Surface Matte finish marking
Height (Metric) 7.8cm
Material Borosilicate Glass