Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500R500

 View more versions of this product

Catalog No. 10-200-42

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 4.01 in.
Diameter (Metric) Outer 102mm
Graduation Marks Raging Red Ceramic Enamel scale
Graduation Range 100 to 500mL
Graduation (Metric) 50mL
Height (English) 6.85 in.
Height (Metric) 17.4cm
Mouth Style Narrow
Stopper Material Rubber
Writing Surface Matte finish marking
Material Borosilicate Glass
Capacity (Metric) 500mL
Stopper Number 7