Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500B500

 View more versions of this product

Catalog No. 10-200-40

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 102mm
Graduation Range 100 to 500mL
Height (Metric) 17.4cm
Mouth Style Narrow
Capacity (Metric) 500mL
Diameter (English) Outer 4.01 in.
Graduation Marks Bright Blue Ceramic Enamel scale
Graduation (Metric) 50mL
Height (English) 6.85 in.
Stopper Material Rubber
Stopper Number 7
Writing Surface Matte finish marking
Material Borosilicate Glass