Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500Y250

 View more versions of this product

Catalog No. 10-200-39

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduation Range 50 to 225mL
Stopper Material Rubber
Height (Metric) 13cm
Graduation (Metric) 25mL
Capacity (Metric) 250mL
Mouth Style Narrow
Graduation Marks Sunny Yellow Ceramic Enamel scale
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 82mm
Writing Surface Matte finish marking
Height (English) 5.11 in.
Stopper Number 6
Material Borosilicate Glass