Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500R250

 View more versions of this product

Catalog No. 10-200-38

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 82mm
Graduation Marks Raging Red Ceramic Enamel scale
Graduation Range 50 to 225mL
Graduation (Metric) 25mL
Height (English) 5.11 in.
Height (Metric) 13cm
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 6
Writing Surface Matte finish marking