Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500G250

 View more versions of this product

Catalog No. 10-200-37

  • / Case of 12 Each
 

Description & Specifications

Specifications

Mouth Style Narrow
Stopper Number 6
Stopper Material Rubber
Capacity (Metric) 250mL
Writing Surface Matte finish marking
Graduation Range 50 to 225mL
Graduation (Metric) 25mL
Diameter (English) Outer 3.2 in.
Height (English) 5.11 in.
Height (Metric) 13cm
Graduation Marks Cool Green Ceramic Enamel scale
Diameter (Metric) Outer 82mm
Material Borosilicate Glass