Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500B250

 View more versions of this product

Catalog No. 10-200-36

  • / Case of 12 Each
 

Description & Specifications

Specifications

Graduation (Metric) 25mL
Diameter (Metric) Outer 82mm
Graduation Marks Bright Blue Ceramic Enamel scale
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 6
Height (English) 5.11 in.
Diameter (English) Outer 3.2 in.
Material Borosilicate Glass
Capacity (Metric) 250mL
Height (Metric) 13cm
Writing Surface Matte finish marking
Graduation Range 50 to 225mL