Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500R125

 View more versions of this product

Catalog No. 10-200-34

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 66mm
Stopper Material Rubber
Height (Metric) 10.8cm
Graduation Range 50 to 125mL
Stopper Number 5
Mouth Style Narrow
Height (English) 4.25 in.
Graduation Marks Raging Red Ceramic Enamel scale
Graduation (Metric) 25mL
Writing Surface Matte finish marking
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125mL
Material Borosilicate Glass