Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Colorware™ Flasks


Colorful enamel graduations enhance readability and indicate approximate volumes

Manufacturer: kimble™  K26500R1000

 View more versions of this product

Catalog No. 10-200-46

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 128mm
Diameter (English) Outer 5.03 in.
Graduation Marks Raging Red Ceramic Enamel scale
Graduation Range 250 to 1000mL
Graduation (Metric) 50mL
Height (English) 8.38 in.
Height (Metric) 21.3cm
Mouth Style Narrow
Stopper Material Rubber
Stopper Number 9
Writing Surface Matte finish marking
Material Borosilicate Glass
Capacity (Metric) 1000mL