missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper
Calibrated “To Contain” within Class B tolerances
Supplier: DWK Life Sciences 28015500
Description
Calibrated “To Contain” within Class B tolerances
- Tolerances as specified in Class B Volume Tolerances chart standard taper ground glass stoppers
- Stopper standard taper sizes: 9 (1, 2, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)
Compliance
Designed from ASTM™ E 288 Class B requirements.
Specifications
Calibrated To Contain | |
500 mL | |
11.29 in. | |
±0.4 mL |
Glass | |
Borosilicate Glass | |
28.7 cm | |
19 |