Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper


Calibrated “To Contain” within Class B tolerances

Manufacturer: kimble™  K28015250

 View more versions of this product

Catalog No. 10-204F

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Tolerance ±0.24mL
Capacity (Metric) 250mL
Stopper Number 16
Calibration To contain
Height (Metric) With Closure 25cm
Stopper Material Glass
Height (English) With Closure 9.84 in.
Material Borosilicate Glass