Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper


Calibrated “To Contain” within Class B tolerances

Manufacturer: kimble™  K28015200

 View more versions of this product

Catalog No. 10-204E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Calibration To contain
Height (English) With Closure 8.85 in.
Height (Metric) With Closure 22.5cm
Tolerance ±0.2mL
Capacity (Metric) 200mL
Stopper Material Glass
Stopper Number 16
Material Borosilicate Glass