Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper


Calibrated “To Contain” within Class B tolerances

Manufacturer: kimble™  K2801525

 View more versions of this product

Catalog No. 10-204B

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Stopper Material Glass
Calibration To contain
Material Borosilicate Glass
Height (English) With Closure 4.64 in.
Height (Metric) With Closure 11.8cm
Tolerance ±0.06mL
Capacity (Metric) 25mL
Stopper Number 9