Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K280101000

 View more versions of this product

Catalog No. 10-199H

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Closure Material Polyethylene
Graduated Yes
Neck Style Tooled
Stopper Number 6
Height (Metric) With Closure 31cm
Material Borosilicate Glass
Tolerance ±0.6mL
Height (English) With Closure 12.2 in.
Calibration To contain