Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class B Flasks with Polyethylene Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K28010200

 View more versions of this product

Catalog No. 10-199E

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 200mL
Certifications/Compliance Class A, USP Type I, ASTM E438, E288
Closure Material Polyethylene
Graduated Yes
Neck Style Tooled
Stopper Number 5
Tolerance ±0.2mL
Height (Metric) With Closure 20cm
Height (English) With Closure 7.87 in.
Material Borosilicate Glass
Calibration To contain