Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class A Square-Shaped Flasks


Calibrated “To Contain”

Manufacturer: kimble™  280401000

 View more versions of this product

Catalog No. 10-310-92

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Stopper Material Glass
Stopper Number 22
Tolerance ±0.3mL
Height (Metric) With Closure 37.2cm
Height (English) With Closure 14.76 in.
Material Borosilicate Glass
Calibration To contain