Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class A Flasks Unserialized with Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K280082000

 View more versions of this product

Catalog No. 10-199-1K

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Closure Material Polyethylene
Graduated Yes
Height (Metric) 37cm
Height (English) 14.5 in.
Stopper Number 8
Tolerance ±0.5mL
Calibration To contain