Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class A Flasks Unserialized with Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K28008250

 View more versions of this product

Catalog No. 10-041-26N

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Material Polyethylene
Graduated Yes
Tolerance ±0.12mL
Height (Metric) 22.5cm
Capacity (Metric) 250mL
Calibration To contain
Height (English) 8.8 in.
Stopper Number 5