Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class A Flasks Unserialized with Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K2800825

 View more versions of this product

Catalog No. 10-041-26M

  • / Pack of 6 Each
  • / Case of 2 Pack
 

Description & Specifications

Specifications

Graduated Yes
Height (Metric) 10cm
Height (English) 3.9 in.
Calibration To contain
Closure Material Polyethylene
Stopper Number 2
Tolerance ±0.03mL
Capacity (Metric) 25mL