Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Class A Flasks Unserialized with Snap Cap


Calibrated “To Contain”

Manufacturer: kimble™  K2800810

 View more versions of this product

Catalog No. 10-041-26K

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Tolerance ±0.02mL
Closure Material Polyethylene
Capacity (Metric) 10mL
Stopper Number 2
Height (English) 3.3 in.
Height (Metric) 8.5cm
Calibration To contain
Graduated Yes